840 FS INDICATING SNAP GAUGE 12″-14″, INCL.WOODEN case

Article no.: 4455007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4455007
EAN / GTIN 4059192017880
Manufacturer number 4455007
L-Number L40100 24

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Both spindles are made of hardened stainless steel and mounted in long guideways
  • Carbide tipped measuring faces slightly chamfered at the front to facilitate positioning
  • Projects over width of frame for measurement of narrow registers or when measuring directly at shoulders
  • Adjustable centering stop for surface centering
  • Straight transfer of spindle movement to indicator; ensures the weight of the gage rests on the anvil spindle
  • Direct indication and evaluation of measurement results
  • Constant measuring force as a result of built-in spring, eliminating user influence

Description:

Fine pointer throat gauge Marameter 840 FS Measuring range

Scope of delivery: Wooden case, Allen key, without indicating device

Feature:

  • Calibration type: Uncalibrated
  • Measuring span in mm: 0.7 mm
  • Flatness deviation in µm: 0.5 µm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart