Bore Gauge for Extra Small Holes Bore Gauge for Extra Small Holes, 3,7-7,3mm, 0,01mm

Article no.: 526-153-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 526-153-20
EAN / GTIN 4946368855660
Manufacturer number 526-153-20
L-Number L40010 13800

Description

Description:

This is a two point split contact point ideally suited to smaller bore measurements. It offers you the following benefits: A precision bore gauge so you can make quick and accurate measurements of small hole diameters (0.95-18 mm). You can replace the analogue indicator fitted to this instrument with a customer-supplied Digimatic indicator if you need. The contact point is hard chrome finish.

Feature:

Digital/Analogue: Analogue
Measuring range: 3.7 - 7.3
Graduation: 0.01 mm
Repeatability: 2 µm
Inch/metric: metric
Scope of delivery: In a box incl. plastic cover for dial gauges

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart