844 NH SELF-CENTERING BOREGAGE 100-250 mm/4-10″,CASE,TC CONTAC

Article no.: 4475002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Shape measuring tool

Identification numbers & Classifications

Article number 4475002
EAN / GTIN 4059192020156
Manufacturer number 4475002
L-Number L40100 297

Description

Version:

  • Measuring head consists of a carbide-tipped, movable measuring pin and an opposing interchangeable stationary counter probe with carbide ball
  • Movements of the measuring pin are transmitted to the indicating instrument via the ring segment
  • The broad centering bridge ensures automatic centering in the bore
  • Insensitive to temperature due to both the shaft and the transfer rod being made from Invar steel
  • Carbide-tipped measuring contacts for high wear resistance
  • Constant measuring force thanks to inbuilt measuring force spring. Measuring results are therefore independent of personal sense of touch
  • Universally applicable. Every instrument spans a broad measuring range. Within this range it is quick and easy to adjust to any size
  • Measuring head, measuring instrument holder, depth extensions, right-angle attachments, and depth stops form a comprehensive modular system
  • Invar steel makes the inner measuring device insensitive to temperature influences of any kind. Body heat from the user or a rise in ambient temperature in the workplace have virtually no influence on measuring results

Description:

Self-centring inside micrometer Marameter 844 NH Measuring range 100 - 250 mm
  • Design: Standard, moving probe and counter probe carbide-reinforced
Scope of delivery: Measuring device holder, measuring head, counter probe, wooden case, without display unit.

Feature:

  • Calibration type: Uncalibrated

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart