Magnetic trapezoidal level 250 mm

Article no.: 307BM.25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spirit level

Identification numbers & Classifications

Article number 307BM.25
EAN / GTIN 3148518335478
Manufacturer number 307BM.25
L-Number L60130 4696

Description

Description:

  • Accuracy in overhead position 0.75 mm/m
  • Solid housing made of die-cast light metal
  • Electrostatic powder coating

Feature:

  • E [mm]: 22
  • L [mm]: 250
  • L1 [mm]: 45
  • [g]: 200

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart