testo 616 - Moisture meter for wood and building materials

Article no.: 0560 6160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Material moisture meter

Identification numbers & Classifications

Article number 0560 6160
EAN / GTIN 4029547003783
Manufacturer number 0560 6160
L-Number L40550 56

Description

Description:

The testo 616 professional moisture meter provides you with a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage. Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter
  • Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm
  • Ideal areas of use for the testo 616 moisture meter
  • The testo 616 moisture meter is a professional measuring device that can be used in areas as diverse as water damage restoration or carpentry or joinery
  • Moisture damage detection: the non-destructive method for finding moisture in walls and floors
  • Monitoring drying processes: from carrying out moisture inspections to meeting building schedules to controlled drying after water damage – the non-destructive method for determining the moisture content in wood and building materials
  • Moisture in wood: for checking the moisture content of wood that has been stored prior to processing
  • testo 616 moisture meter with 10 characteristic curves
  • Soft wood
  • Hard wood
  • Pressboard
  • Anhydrite screed
  • Cement screed
  • Lime sand brick
  • Gas concrete
  • Concrete
  • High insulation bricks
  • Brickwork

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart