testo 184 T2 - Temperature data logger for transport monitoring

Article no.: 0572 1842
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 1842
EAN / GTIN 4029547012976
Manufacturer number 0572 1842
L-Number L40540 174

Description

Description:

With the temperature data loggers testo 184 T2, you monitor the transport of sensitive goods such as pharmaceuticals, foods or electronics, over a maximum period of 150 days
  • At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC – a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 T2: Configuration file, acceptance test certificate 3.1 according to DIN ISO 10204, instruction manual and PDF report of your recorded data
  • The measurement value store of the temperature data logger testo 184 T2 has a capacity of 40000 measurement values. The measurement rate is freely selectable from 1 min to 24 h
  • testo 184 T2 is compliant with GxP, 21 CFR Part 11, HACCP and EN 12830. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits
  • All advantages at a glance:
  • 1. Clear alarm indication
  • A glance at the the LEDs is enough to know whether limit values have been violated during transport
  • 2. Easiest operation
  • testo 184 T2 is intuitively operated, and can be used without special training or previous knowledge: The ″Start″ button begins data recording. ″Stop″ ends it
  • 3. Easiest configurationIn each testo 184 T2, a configuration file is stored, with which the configuration of the testo 184 T2 is childsplay – no download, no installation, no user interface and no additional costs
  • 4. Convenient readout
  • A PDF report with the transport data is created immediately on connection of the testo 184 T2 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard
  • 5. Mobile readout/printout on site
  • Data transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC
  • 6. IT-safe
  • The testo 184 T2 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart