testo 104-IR - Food safety thermometer

Article no.: 0560 1040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0560 1040
EAN / GTIN 4029547011870
Manufacturer number 0560 1040
L-Number L40550 73

Description

Description:

The testo 104-IR food safety thermometer is ideal for carrying out temperature and food safety checks. And because it fits snugly in any pocket, it’s always there when you need it to carry out checks on incoming goods, spot checks during transport or food inspections in the retail industry
  • Probe thermometer and infrared thermometer rolled into one
  • The testo 104-IR is equipped with a high-precision 2-point laser and 10:1 optics which show the exact measurement range and allow you to carry out quick and accurate non-contact surface temperature measurements. The 2-in-1 thermometer is especially useful for checking incoming goods and for scanning the surface temperature of individual food products as well as whole pallets
  • The folding probe thermometer is used to measure the core temperature of food products like meat and sausage meat for example. It generally comes into play when the infrared surface measurements are not within the prescribed thresholds. The probe can be folded away when not in use to protect against breakage
  • Quick and easy to use. Tried and tested in the field
  • The thermometer is immediately activated when the probe sensor is folded down. Simply press a key to start the infrared measurement. The results are presented on a large, easy-to-read display. Because the keys themselves are easy to understand, there is no need to instruct individuals on how to use the thermometer. Last but by no means least, the food safety infrared thermometer is waterproof and IP65 rated
  • Areas of Application
  • It doesn’t matter whether the food in question is being delivered, is in transit or in storage – in all three cases it is imperative that the cold chain is maintained at all times. The testo 104-IR food safety thermometer is ideal for ensuring that the prescribed temperature is maintained at each point in the cold chain. And like all the testo temperature meters for the food industry the testo 104-IR is EN 13485 certified and HACCP compliant.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart