Plug-in humidity / temperature probe

Article no.: 0572 2154
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0572 2154
EAN / GTIN 4029547017483
Manufacturer number 0572 2154
L-Number L40540 343

Description

Description:

The plug-in humidity/temperature probe is suitable for measuring temperature and relative humidity in storerooms, cold storage areas and work rooms or in air conditioning/ventilation ducts
  • The humidity/temperature probe is plugged directly in and is therefore compactly connected to the instrument/data logger
  • The applications at a glance
  • Use the high-precision humidity and temperature probe (with an appropriate measuring instrument) for the following applications:
  • Measuring the relative humidity and temperature in storage, refrigerated and work areas or in air conditioning/ventilation ducts
  • Assessing thermal comfort
  • Checking the correct ambient conditions in production facilities to comply with quality standards
  • Always reliable measurement results
  • Thanks to the good air flow, the humidity sensor for measuring relative humidity has a considerably faster response time in comparison to a humidity sensor installed in a housing. Thanks to its long-term stability, you can still count on measurement results that are reliable and correct, even after years of use
  • Intelligent calibration concept
  • The humidity/temperature probe offers the highest digital measurement certainty. The digital probe allows readings to be processed directly in the probe. This technology eliminates instrument measurement uncertainty. The probe can be sent in for calibration on its own (without the data logger).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart