Sound level meter - class II SU 130

Article no.: SU 130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Noise level meters

Identification numbers & Classifications

Article number SU 130
EAN / GTIN 4045761139619
Manufacturer number SU 130
L-Number L40250 2284

Description

Description:

  • First-class professional Class I, Class II sound level meter
  • Measures the sound intensity in the workplace
  • Helps in differentiating between normal noise influences, and excessive noise, nuisances e.g. in a production hall
  • Data interface RS-232, included
  • Delivered in a robust carrying case
  • Multi measuring functions:Lp: Standard sound level measuring functionLeq: Energy equivalent sound level measuring mode (type A)Ln: Shows the deviation from a pre-defined limit in %
  • Selectable methods of evaluation:A: As sensitive as the human earC: Sensitive for noisier environmental conditions, where there are machines, plant, motors etc.F: For areas with constant sound intensity
  • Limit value function: programmable value for the maximum level value
  • Track function for continuous recording of variable environmental conditions
  • Peak Hold Mode to capture peaks
  • Internal memory for 30 measured values, transferable to PC with SAUTER ATC-01

Feature:

  • Measuring precision: of [Max]
  • Dimensions W×D×H 236×63×26 mm
  • Battery operation, batteries standard 4×1.5 V AAA
  • Net weight approx

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart