Fume cupboard probe (digital) - wired

Article no.: 0635 1052
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Lux sensor

Identification numbers & Classifications

Article number 0635 1052
EAN / GTIN 4029547019135
Manufacturer number 0635 1052

Description

Description:

Use the fume cupboard probe (hot wire probe) with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow and air temperature. It is particularly suitable for low air velocities up to +5 m/s
  • Fume cupboard probe – features and areas of application
  • Fume cupboard testing plays an important role in ensuring the safety of those who work with substances that are harmful to health. For example, the fume cupboard offers protection against explosions as well as hazardous gases and vapours
  • Use the fume cupboard probe to measure the inflow rate and exhaust air volume flow in laboratory fume cupboards in accordance with DIN EN 14175-3/-4. This will guarantee that the fume cupboard is set up correctly and can function properly for your customer
  • Use the fixed cable to connect the fume cupboard probe to the measuring instrument (please order separately). The clearly structured measurement menu for volume flow makes the measuring instrument intuitive to operate. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument. To ensure accurate measurement results, air density compensation is carried out via the integrated absolute pressure measurement
  • Intelligent calibration concept
  • You will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration – so the measuring instrument remains in continuous use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart