Automotive tester

Article no.: 714APB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Current clamp

Identification numbers & Classifications

Article number 714APB
EAN / GTIN 3148519049916
Manufacturer number 714APB
L-Number L60130 11207

Description

Description:

  • Measurement of the internal resistance of batteries
  • Automatic search of the measuring range
  • Voltmeter: AC/DC 0 - 600 V
  • Amperemeter: AC/DC 0 - 400 mA
  • Ohmmeter: 0 - 40 M
  • Continuity and diode test
  • Temperature measurement
  • Duty cycle: 5 - 99 %
  • Closing angle
  • Tachometer
  • Frequency meter: 1 - 400 kHz
  • Compatible with clamp-on ammeter 711A.P500

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart