Description:
This Ratchet Thimble Micrometer has a mechanism that ensures consistent and reliable measurements. It offers you the following benefits: It works both from the thimble and the speeder, enabling easy, one-handed operation. Ratchet‘s clearly audible operation provides reassurance that measurements are being taken at a constant, preset measuring force. Heat insulating frame.
Feature:
Digital/Analogue: Analogue
Measuring range: 0 - 1″
Graduation value: 0.0001″
Limit value of measuring deviation J MPE: ±1.0E-4″.
Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key, setting standard (from 25 mm), works test certificate.