Outside Micrometer Economy Design 50-75mm

Article no.: 103-139-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 103-139-10
EAN / GTIN 4946368214955
Manufacturer number 103-139-10
L-Number L40010 4573

Description

Description:

Lightweight workshop design with baked-enamel-finished frame. Equipped with Ratchet Stop for constant measuring force.

Feature:

Digital/Analogue: Analogue
Measuring range: 50 - 75
Graduation: 0.01 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: Scale drum and sleeve satin chrome-plated, ø18 mm (≤300 mm), ø21 mm (>300 mm)
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, factory test certificate (0-50 mm)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart