Digital Tube Micrometer, IP65, Inch/Met. Spherical Anvil Flat Spindle, 0-1″

Article no.: 395-364-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 395-364-30
EAN / GTIN 4946368689524
Manufacturer number 395-364-30
L-Number L40010 12362

Description

Description:

This Digimatic Tube Micrometer allows you to measure curved surfaces such as the wall thickness of tubes, bearings and rings. Spherical and cylindrical anvil type.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 1
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.00015″
Limit value of measuring deviation J MPE: ±1.5E-4″.
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 3-8
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart