Digital Sheet Metal Micrometer IP65 Inch/Metric, 1-2″, Spherical Anvil

Article no.: 389-362-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

IP Index of Protection IP 65
Type of product External tube micrometer

Identification numbers & Classifications

Article number 389-362-30
EAN / GTIN 4946368689258
Manufacturer number 389-362-30
L-Number L40010 14923

Description

Description:

This Digimatic Sheet Metal Micrometer is designed with a deep frame, for measuring the thickness of sheet material.

Feature:

Digital/Analogue: Digital
Measuring range: 1 - 2
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0,0002″
Limit value of the measurement deviation J MPE: ±2.0E-4″
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 3-8
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, adjusting key, 1x battery/ 2x batteries (389-514)
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years, Approx. 1.8 years (389-514)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart