40 A MICROMETERS 2-3″

Article no.: 4134902
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 4134902
EAN / GTIN 4059192003951
Manufacturer number 4134902
L-Number L40080 438

Description

Version:

  • Operating and display units with satin chrome finish
  • Hard lacquered steel frame
  • Spindle and anvil made of hardened steel, carbide-tipped
  • Heat insulators
  • Rapid drive with integrated ratchet
  • Locking device

Description:

Micromar 40 A outside micrometer
  • Factory standard measuring range inch: 2 - 3″
  • Scale graduation inch: .0001''
Scope of delivery: Instruction manual, +Adjustment (from measuring range 1-2″), case

Feature:

  • Calibration type: Uncalibrated
  • Product type: 40 A
  • Measuring range: 2 - 3″
  • Spindle pitch (imperial): .025″
  • Error limit inch: .0002″
  • Scale graduation inch: .0001''
  • Remark Dimensions: * with scale display ″0″
  • Dimension a in mm: 81 mm
  • Dimension b in mm: 47.5 mm
  • Dimension c in mm: 12 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart