844 TZ CYLINDRICAL MEASURING PINS, 1.5 mm DIA, PAIR

Article no.: 4500502
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4500502
EAN / GTIN 4059192022662
Manufacturer number 4500502
L-Number L40100 319

Description

Version:

  • With cylindrical holding shaft for fixing in 844 Tma / 844 Tmi mounting attachments
  • Made of hardened steel

Description:

  • 844 Tz Cylindrical test pins, D = 1.5 mm, l = 6 mm, L = 19.5 mm

Feature:

  • Product name: Cylindrical test pins
  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Application: Determination of the 2-roller dimension for internal and external gears
  • Product type: 844 Tz
  • Shank diameter in mm: 5 mm
  • Dimension L: 19.5 mm
  • Dimension l in mm: 6 mm
  • Manufacturing tolerance +/-: 2 µm
  • Dimension D: 1.5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart