SMPR,SWIVEL ELEM, LONG, 90 DEG . -L50-TYPE C with RTRN SPRING

Article no.: 5114209
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 5114209
EAN / GTIN 4059192048709
Manufacturer number 5114209
L-Number L40080 2741

Description

Description:

ULR-C return element, long, 90°-L50-type C return spring
  • Millimar return element, long ULR-C
  • Length (mm): 50

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart