40 Ea Anvil shaft 3,5x15,5 mm Measuring face D=2x4 mm

Article no.: 4151795
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4151795
EAN / GTIN 4059192063733
Manufacturer number 4151795
L-Number L40080 2823

Description

Version:

Reduced measuring surface

Description:

  • 40 Ea Measuring insert with reduced measuring surface (2.3 x 2 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Micromar
  • Product group name: Micrometers
  • Product name: Measuring insert with reduced measuring surface
  • Product type: 40 Ea

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart