Dial Test Indicator, Horiz., Ruby Sty. 1mm, 0,01mm, 8mm Stem

Article no.: 513-477-10E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 513-477-10E
EAN / GTIN 4946368675954
Manufacturer number 513-477-10E
L-Number L40010 12060

Description

Description:

This is a Dial Test Indicator (Lever Type) which offers you the following benefits: Drastically enhanced durability, sensitivity and visibility. Glare-free flat crystal face allows easy reading of graduations. O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face. The stylus length is on the dial face to reorder a replacement Multi-layer coatings on the crystal.

Feature:

Digital/Analogue: Analogue
Measuring range: 1
Graduation: 0.01
Inch/metric: metric
Scope of delivery: In a box including clamping shank ⌀8 mm, feeler ⌀2 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart