testo fast printer IRDA

Article no.: 0554 0549
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data printer

Identification numbers & Classifications

Article number 0554 0549
EAN / GTIN 4029547010705
Manufacturer number 0554 0549
L-Number L40550 159

Description

Description:

The universal printer with IrDA and infrared interfaces saves you time by storing the data before printing: the analyser sends the data to the printer within 2 seconds and is immediately ready for further use while the printer prints the ticket. The ticket shows all measured values in black on white thermal paper, including date and time
  • Printer compatible with the following instruments:
  • - Thermometers: testo 110, testo 720, testo 735, testo 922, testo 925, testo 926
  • - Measuring system: testo Saveris
  • - Hygrometers: testo 635, testo 645
  • - Multifunction: testo 435, testo 445, testo 480
  • - Combustion analysers: testo 320, testo 330 LL, testo 340, testo 350
  • - Opacity meters: testo 338
  • - Fine particle analysers: testo 380
  • - CO meters: testo 315-3, testo 315-4
  • - Pressure gauges: testo 512, testo 521, testo 526, testo 312-4
  • - Cooling analysers: testo 570.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart