Linear Gauge Counter EB, for LGF-Z

Article no.: 542-094-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 542-094-2
EAN / GTIN 4946368574264
Manufacturer number 542-094-2
L-Number L40010 12919

Description

Description:

Its I/O control function enables tolerance judgement evaluation (3 or 5 steps) or serial BCD output function. Dynamic measurement possible with simplified analog output.

Feature:

Power supply: Terminal block (M3 screws)12 to 24 V DC, 6W or less (500 mA max.) external supply,AC-adapter is not included
ZERO SET: Yes
Description: Connectable probe: LGF with reference point
Delivered: AC adapter, AC cable and terminal connecting cables are not included. Please see accessories below.
PRESET: Yes
Display: Green LED display, 6 digit plus sign
Counting direction switchable: Yes
Display: Green LED display, 6 digit plus sign

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart