Digimatic Interface DMX-3-2 USB 3x Digimatic, 2x RS-232C Connector

Article no.: 63AAA042
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 63AAA042
Manufacturer number 63AAA042
L-Number L40950 468

Description

Description:

These interfaces enable the connection of measuring devices with RS-232C data output (such as the Mitutoyo QM-Data 200 or LH-600) with the USB port of a computer. The interfaces offer the following benefits: The ability to connect over 70 different measuring instruments with RS232C output, this includes not only Mitutoyo devices but other brands as well (a list is available upon request). The interface converts the different signals from the connected measuring instruments into the same format: keyboard signal (HID). The DMX-0-1 USB has one RS-232C input while the DMX-3-2 has two RS-232C inputs and also 3 Digimatic inputs for connecting Mitutoyo handheld measuring devices. The DMX-3-2 additionally has a virtual COM-Port (VCP) with MUX-10 or MUX-50 format.

Feature:

Dimensions (WxDxH): 170 x 128 x 55
Included in delivery: USB cable (1.8 m) Driver Software
Power supply: 5 V USB

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart