Extension unit for No.7792 up to 3000 N·m Values only for in-lb N·m

Article no.: 52110192
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Calibration and adjustment device

Identification numbers & Classifications

Article number 52110192
EAN / GTIN 4018754180950
Manufacturer number 52110192
L-Number L60010 3432

Description

Feature:

  • Functional length (LF) max. mm: 2390 (7792 + 7792-1) mm
  • Height mm (h): 135 mm
  • Length [mm): 1073 mm
  • Profile width: 270 mm
  • Range N-m: 20–3000 N·m
  • Weight kg: 18.500 kg
  • Width mm (b): 558 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart