ANVIL, BLADE, 40-32 TPI 60 DEG

Article no.: 4176115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4176115
EAN / GTIN 4059192009250
Manufacturer number 4176115
L-Number L40080 3214

Description

Description:

  • Thread measuring insert, cutting edge, UST 60°, pitch TPI, L = 15.5mm, ø = 3.5 mm

Feature:

  • Thread type: UST 60°
  • Calibration type: Uncalibrated
  • Measuring insert type: Cutting edge
  • Product group name: Marameter
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in mm (proxy): false
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Product type: 852
  • Length (mm): 15.5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart