Video microscope KERN OIV 656

Article no.: OIV 656
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number OIV 656
EAN / GTIN 4045761267855
Manufacturer number OIV 656

Description

Description:

  • The Kern OIV-6 is a video microscope which has been constructed to optimise digital stereo microscopy. Our well-conceived, comprehensive solution with axial optical unit enables immediate, simple display of your samples on the screen
  • The LED incident illumination unit (ring) included as standard guarantees the very best illumination of your sample
  • Combined with the large working surface, recording objects on the screen is ideally suited for monitoring, analysis and documentation in industrial environments
  • The excellent optical unit enables continuous sharp image tracking across the entire zoom range from 0,7x-4,5x
  • The powerful 2.0 megapixel camera of the microscope without eyepieces offers, thanks to the HDMI output, smooth live monitoring of your samples from the HD monitor. In addition, the software which is easy to use, the USB stick as well as the USB mouse which are integral components of the delivery, mean you can process and store your results digitally
  • The OIV 656 guarantees software-controlled taking of images and videos with additional, extensive documentation functions
  • A protective dust cover, as well as multi-lingual user instructions are included in the scope of the delivery

Feature:

  • Optical system: Axial
  • Brightness adjustable
  • Magnification ratio: 6,5:1
  • Stand: arm curved
  • Illumination: 3 W LED ring (incident)
  • Data storage: External using USB (Max 128 GB)
  • Overall dimensions max. W×D×H 372×285×482 mm
  • Net weight approx. 7 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart