Flexible probe ∙ 5.5 mm ⌀ 5.5 mm

Article no.: 4812N-5.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Endoscope

Identification numbers & Classifications

Article number 4812N-5.5
EAN / GTIN 4000896187065
Manufacturer number 4812N-5.5

Description

Description:

  • 5.5 mm
  • Viewing direction of the camera: straight view (Front-View)
  • Luminous source: 4 dimmable LEDs
  • For probes with improved connection (4812 N) to be used in conjunction with the operating panels of the sets 4812-10/4S ∙ 4812-1/6 ∙ 4812-1/8
  • Viewing angle: 56°
  • Depth of focus: 10–60 mm
  • Resolution: QVGA (320x240 pixels)
  • Probe length: 1000 mm
  • Weight: 220 g
  • Dimensions / length: 1000 mm
  • Diameter: 5.5 mm
  • Net weight: 0.13 kg
  • Temperature range: 0°C – 55°C

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart