Linear Scale AT116 700 mm

Article no.: 539-283-30R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 539-283-30R
EAN / GTIN 4946368854533
Manufacturer number 539-283-30R

Description

Description:

Suitable for milling machines, XY tables, jigs, etc. Glass scale - Zero not coded. Expansion factor (8 ± 1)x 10. -6. /K. -1. An armoured inox signal cable is used to connect the DRO counter.

Feature:

Operating temperature: 0ºC to 45ºC
Accuracy: (5+5L/1000) µm L = Effective measuring length [mm].
Power supply: 5V DC ± 10%

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart