1840 PE COLUMN, MAHR 2500:1 MAHR AIR TOOLING

Article no.: 5318450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 5318450
EAN / GTIN 4059192054977
Manufacturer number 5318450
L-Number L40080 1817

Description

Description:

Compact column meter Millimar S 1840 PE/M
  • Compatibility: MaHR
  • atio: 2500:1, 5000:1
  • Inputs for pneumatic measuring equipment: 1
  • Data interface: RS-232C, Wireless
  • Power supply: Plug-in power supply unit, 230 V/115 V
  • 50/60 Hz
Scope of delivery: Operating instructions, plug-in power supply unit

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart