Shore hardness tester HDD 100-1, hardness test force 50 N, readout 0,1

Article no.: HDD 100-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hardness tester

Identification numbers & Classifications

Article number HDD 100-1
EAN / GTIN 4045761139596
Manufacturer number HDD 100-1
L-Number L40250 2245

Description

Description:

  • Measure the hardness of plastics through penetration measurement
  • Rubber, elastomers, neoprene, silicone, vinyl, so plastics, felt, leather and similar material
  • Shore 0 foam, sponge
  • Plastics, formica, epoxides, plexiglass etc
  • Delivered in a robust carrying case
  • Particularly recommended for internal comparison measurement. Standard calibrations e.g. to DIN 7619-1 are not possible because of very narrow standard tolerances
  • Can be attached to the test stands SAUTER TI-DL
  • Large display with backlight
  • Selectable: AUTO-OFF function or continuous operation, battery level indicator

Feature:

  • Tolerance: 1% of [Max]
  • Overall dimensions max. W×D×H 162×65×38 mm
  • Net weight 0,20 kg
  • Transfer via RS-232 to the PC, e.g. to Microsoft Excel®
  • Battery operation, batteries standard 2×1.5 V AAA
  • Material thickness of the sample, min. 4 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart