Granite Surface Plate, DIN 876 Grade 1, 400x250x50mm

Article no.: 901-111
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
  • Standard: DIN 876
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Standard DIN 876
Type of product Graduated plate

Identification numbers & Classifications

Article number 901-111
Manufacturer number 901-111
L-Number L40700 203

Description

Description:

These Granite Surface Plates and optional stands offer you the following benefits: Surface diamond lapped, side face fine ground, backside fine sawn. The optional stand is a welded construction including 3-point bearings and two adjusting screws. .

Feature:

Accuracy: According to DIN 876
Accuracy class: 1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart