Digital Shore Hardness Tester SAUTER HEA 100

Article no.: HEA 100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hardness tester

Identification numbers & Classifications

Article number HEA 100
EAN / GTIN 4045761274013
Manufacturer number HEA 100

Description

Description:

Shore hardness tester with extensive functionality
To measure the hardness of plastics through penetration measurement; Shore A: Rubber, elastomers, neoprene, silicone, vinyl, so plastics, felt, leather and similar material; Different measuring modes: Average value, maximum value, chronological sequence; Limit alarm function, which triggers an audible and visual signal when the value goes below or above the defined limits; Entering the workpiece number is possible; Setting the measuring time from 0 to 99 seconds; Recommended for internal comparison measurement; Can be attached to the test stand SAUTER TI-HEA to improve the measurement result; Large display with backlight; Battery status indicator; USB data interface, as standard; Delivered in a robust carrying case;

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart