Surftest SJ-310R [inch/mm] ″R2µm; 0,75mN; Retract-Drive″

Article no.: 178-573-11D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contour measuring tool

Identification numbers & Classifications

Article number 178-573-11D
EAN / GTIN 4946368849218
Manufacturer number 178-573-11D

Description

Description:

This is a portable measuring instrument that allows you to easily and accurately measure surface roughness. The Surftest SJ-310 offers you the following benefits: Skid system with touch-screen functionality and built-in printer. It works independently of mains power, allowing you to make on-site measurements. Easy and intuitive menu navigation. The large 14.5 cm. [5.7“] colour LCD gives you high visibility. It performs roughness analyses conform to various international standards (EN ISO, VDA, ANSI, JIS) and customized settings. You can store up to 10 different measuring conditions inside the SJ-310, and up to 500 with an optional SD card. Statistical analysis and coloured tolerance judgement. 2 different evaluation conditions within 1 measurement adjustable. You can separately password protect many functions. It comes with support for 16 languages.

Feature:

Range: 360 µm
Power supply: AC adapter or rechargeable battery

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart