Carbide scriber

Article no.: 8881680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scriber

Identification numbers & Classifications

Article number 8881680
EAN / GTIN 4010883888165
Manufacturer number 8881680
L-Number L60160 631

Description

Description:

  • Zinc-plated
  • zinc-plated

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel 59CrV4
  • Shaft width [mm]: 6 mm
  • Total height [mm]: 6 mm
  • Total length [mm]: 153 mm
  • Total width [mm]: 10 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart