107 Ug Stand for plate size 1200x800x150 mm

Article no.: 4221574
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Graduated plate

Identification numbers & Classifications

Article number 4221574
EAN / GTIN 4059192011895
Manufacturer number 4221574
L-Number L40090 537

Description

Version:

  • Particularly strong design with square tubes
  • With three support points for measuring plate and two adjustable support screws for tilt protection
  • Four height-adjustable feet (M16) with stainless steel base plates
  • Profile angle at corners to protect against slipping and collision

Description:

  • 107 Ug safety underframe, 1200 x 800 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Open base frame with edge protection
  • Product group name: Measuring and straightening equipment
  • Product group name: MarTool
  • Product type: 107 Ug

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart