390 Setting disc 11 mm

Article no.: 4717031
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product setting ring

Identification numbers & Classifications

Article number 4717031
EAN / GTIN 4059192062422
Manufacturer number 4717031
L-Number L40080 3360

Description

Version:

Wear-resistant special gage steel. Hardened and lapped.
Manufacturing tolerance: ± 1/2 IT 2
Uncertainty of the actual size: 1/2 IT 1

The ideal setting standards for indicating snap gauges of the Marameter 840 F and 300P families

Description:

Adjusting disc MarGage 390
  • Diameter in mm: 11 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Setting disk
  • Product type: 390
  • Diameter in mm: 11 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart