Gauge Block Set, Metric, JCSS Cert., ISO 87 Blocks, Grade 1, Ceramic

Article no.: 516-347-60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 516-347-60
EAN / GTIN 4946368219301
Manufacturer number 516-347-60
L-Number L40010 8827

Description

Description:

This table shows the most popular configurations for this type of set. For details of other configurations available please contact Mitutoyo.

Feature:

Inch metric: Metric
Accuracy: EN ISO 3650
Supplied: In a wooden box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart