testo 206-pH1 starter set - pH/temperature measuring instrument for liquids

Article no.: 0563 2065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification numbers & Classifications

Article number 0563 2065
EAN / GTIN 4029547002366
Manufacturer number 0563 2065
L-Number L40550 96

Description

Description:

pH value and temperature are key parameters for guaranteeing the quality assurance of products in the food sector, in the cosmetics industry, in the sanitary and HVAC sector, etc. With the testo 206-pH1 starter set, you can get started straight away with measuring the temperature and pH value in liquids (e.g. in drinking or heating water).
  • Benefits of the pH/temperature measuring instrument set at a glance

    • The testo 206-pH1 temperature and pH measuring instrument boasts the following features:
    • The pH probe is ideal for measurements in liquids. The temperature sensor ensures precise, fast temperature compensation, and therefore precise pH measurement
    • The pH probe is maintenance-free, leak-proof and insensitive to dirt thanks to the gel electrolyte in the probe
    • The dual wall diaphragm of the pH probe guarantees quick, reliable pH measurement
    • Simultaneous display of pH value and temperature on the clear display
    • Automatic final value recognition (auto hold): the reading is automatically held once it is stable
    • The measuring instrument enables 1-, 2-, or 3-point calibration – calibration dosing bottles for pH 4.01 and 7 are included in the set
    With the included accessories, you are ideally equipped for measuring pH:
  • TopSafe protective case: this is dishwasher-safe, hygienic and protects the measuring instrument from dirt, water and shock. Safely stored in the protective case, the pH measuring instrument is waterproof in accordance with protection class IP 68
  • Storage cap with gel:the storage cap, which is filled with gel electrolyte and attached to the pH probe, is used to store the probe between measurements
  • Calibration dosing bottles:both pH calibration solutions, pH 4.01 and 7, are DAkkS-certified and facilitate calibration of the pH probe. The pH probe is calibrated in the integrated dosing aperture of the calibration dosing bottle. This guarantees economical use of the calibration solution
  • Belt/wall bracket: used for storing the measuring instrument on the wall or on a belt
  • Robust aluminium case:this ensures safe transport of all the measuring equipment
  • Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart