testo 205 starter set - pH/temperature measuring instrument for semi-solid media

Article no.: 0563 2052
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Temperature and flow-rate measuring device

Identification numbers & Classifications

Article number 0563 2052
EAN / GTIN 4029547002328
Manufacturer number 0563 2052

Description

Description:

In food production, the pH value and temperature play a key role. With the testo 205, you can measure the pH value and temperature in semi-solid media at the same time. Since the pH/temperature measuring instrument is extremely robust, particularly the pH measuring tip, the testo 205 is frequently used to monitor the quality and degree of maturation of meat. For example, in butcher's shops, slaughterhouses and in the meat-processing industry.Smart measuring technology - advantages offered by the testo 205 for pH value and temperature measurement
  • The testo 205 enables pH measurements to be carried out in semi-solid media. The integrated temperature sensor ensures precise temperature compensation, and therefore accurate pH measurement
  • The pH probe is maintenance-free, leak-proof and insensitive to dirt thanks to the gel electrolyte in the probe
  • The hole diaphragm of the pH probe enables quick, reliable pH measurement
  • The combined pH measuring tip with temperature probe can be replaced by the user. This saves you the cost of purchasing a new measuring instrument
Equipment and features of the pH/temperature measuring instrument starter set
  • pH value and temperature are shown simultaneously on the illuminated display. You can therefore keep an eye on both values at all times
  • The automatic final value recognition (auto-hold) records the measuring value as soon as this is stable. An advisory tone informs you when the measuring value is stable
  • Storage cap with gel: the storage cap, which is filled with gel electrolyte and attached to the pH probe, is used to store the probe between measurements. The electrolyte gel promotes the durability of the pH probe and reduces maintenance time and costs
  • The belt/wall bracket supplied enables the measuring instrument to be stored safely on the wall or on a belt
  • Calibration: the pH/temperature measuring instrument can be calibrated at one, two or three points
  • Calibration dosing bottles: our DAkkS-certified calibration solutions are suitable for calibrating the pH probe. The pH probe is calibrated in the integrated dosing aperture of the calibration dosing bottle. This guarantees economical use of the calibration solution
  • Aluminium case: the robust case enables the pH/temperature measuring instrument to be transported safely

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart