V-Anvil P=3,0 mm 40Z-f 852-f 853-f Tr with calibration

Article no.: 4173253KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4173253KAL
EAN / GTIN 4059192006808
Manufacturer number 4173253KAL

Description

Description:

  • Thread gauge insert, rear sight, trapezoid 30°, pitch 3 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Thread pitch in mm (proxy): true
  • Thread type: Trapezoid 30°
  • Calibration type: with calibration
  • Product group name: Micromar, Marameter
  • Product group name: Micrometers, Indicating measuring instruments
  • Measuring insert type: Rear sight
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in TPI (proxy): false
  • Thread standard: DIN 103
  • Product type: 40 Z
  • Mounting hole: 3,5
  • Length (mm): 15.5 mm
  • Thread pitch in mm: 3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart