Modular flue gas probe, 335 mm, Ø 8 mm, Tmax 1000 °C

Article no.: 0600 8764
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product CO2 probe

Identification numbers & Classifications

Article number 0600 8764
EAN / GTIN 4029547021299
Manufacturer number 0600 8764
L-Number L40540 166

Description

Description:

On the modular flue gas probe with 335 mm long probe shaft, the flue gas path and temperature channel can be conveniently connected to the measuring instrument via a practical bayonet lock.
  • The probe shaft is also easy to replace, thanks to the quick-change click system on the handle
  • The thermocouple NiCr-Ni, which is integrated in the probe shaft, enables temperature measurement up to 1000 °C
  • The probe is also supplied with a cone for attachment.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart