Flue gas probe for industrial engines

Article no.: 0600 7555
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product CO2 probe

Identification numbers & Classifications

Article number 0600 7555
EAN / GTIN 4029547021343
Manufacturer number 0600 7555

Description

Description:

The flue gas probe (in conjunction with the appropriate measuring instrument) performs outstandingly when carrying out professional flue gas measurements on stationary industrial engines. Since it is made entirely of metal, this prevents the handle from melting due to the radiated heat from the flue gas duct. The flue gas probe can be used at flue gas temperatures of up to 1,000 °C. Measurements are also possible at high overpressure (up to max. 100 mbar at the probe tip)
  • An additional particle filter, which provides protection from contamination, is located in the hose of the flue gas probe
  • An additional thermocouple is also available to order. It enables parallel measurement of the temperature in the flue gas. A heat protection handle is also supplied with the thermocouple which prevents burning on the metal handle
  • The probe shaft is easy to replace
  • Applications
  • The flue gas probe for industrial engines is suitable (in combination with a compatible measuring instrument) for the following applications:
  • Flue gas measurement on industrial engines
  • Flue gas measurement on catalytic converters
  • Flue gas measurement on other industrial installations with a high overpressure

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart