Digital Indicator ID-H, US AC-Adapter 30,4mm, 0,0005mm

Article no.: 543-561A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-561A
EAN / GTIN 4946368500317
Manufacturer number 543-561A
L-Number L40010 11635

Description

Description:

This is a superior multi-function indicator that gives you high accuracy and high resolution of 0.0005mm. The Digimatic Indicator ID-H offers you the following benefits: 2-colour LCD backlight (green and red) provides you with visual GO/±NG tolerance judgement and analogue bar-graph display. You can display the maximum, minimum or range (runout value). Lifting mechanism over 30mm with cable release (optional). You can carry out zero-setting and presetting with the optional remote controller, without having to touch the indicator. The remote control system can be implemented in advance with the built-in RS-232 interface and a PC. External power supply via AC-Adapter.

Feature:

Mass: 365

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart