Digital ABS Caliper with Nib Style Jaws 0-450mm

Article no.: 550-203-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 550-203-10
EAN / GTIN 4946368124605
Manufacturer number 550-203-10

Description

Description:

This is a Digimatic caliper with nib-style jaws that lets you measure inside dimensions. It offers you the following benefits: Rounded measuring surfaces enable you to measure inside dimensions. ABSOLUTE System delivers reliable measurements.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 450
Digit increment: 0.01 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm (200 mm) 11 mm (300 mm) 10 mm (>300 mm)
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
Mass: 440
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years , 3.5 years (>300 mm)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart