Vernier calliper Values only for in-lb150/6mm

Article no.: 77371001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Measuring tape

Identification numbers & Classifications

Article number 77371001
EAN / GTIN 4018754167685
Manufacturer number 77371001
L-Number L60010 2928

Description

Description:

  • Recessed scale with mm and inch division
  • Made of stainless steel
  • According to DIN 862
  • Nonius 1/20 mm and 1/128″
  • Supplied in a bag

Feature:

  • Measuring range mm/″: 150/6 mm
  • Weight: 185 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart