Vernier Caliper Nib Style Jaw 0-1000mm, 0,05mm, Metric

Article no.: 160-132
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 160-132
EAN / GTIN 4946368024486
Manufacturer number 160-132
L-Number L40010 9343

Description

Description:

These vernier calipers with nib style jaws come with or without fine adjustment. They offer you the following benefits: For the metric only models the top offset vernier scale allows you to directly read the inside dimensions without having to add the nib widths. Main scale and vernier scale satin chrome finish gives you high readability.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1000
Measuring range: 0 - 1000 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.15 mm
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart