Vernier Caliper, Standard Jaws Nib Style 0-500mm, 0,02mm, Fine Adjust, Metric

Article no.: 533-504
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Workshop calipers

Identification numbers & Classifications

Article number 533-504
EAN / GTIN 4946368110806
Manufacturer number 533-504
L-Number L40010 2432

Description

Description:

These vernier calipers with nib style and standard jaws let you take easy, metric measurements They offer you the following benefits: You can read inside and outside measurements directly from the upper and lower vernier scales. Main scale and vernier scale satin chrome finish gives you high readability.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 500
Measuring range: 0 - 500 mm
Graduation: 0.02 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 270
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart