Vernier Caliper, Fine Adjustment 0-180mm, 0,02mm, Metric

Article no.: 532-102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 532-102
EAN / GTIN 4946368110622
Manufacturer number 532-102
L-Number L40010 7300

Description

Description:

These Vernier Calipers have fine-adjustment to help you with slider positioning.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 180
Measuring range: 0 - 180 mm
Graduation: 0.02 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Mass: 270
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart