Digital Universal Protractor Blade Length: 150mm, Inch/Metric

Article no.: 187-551
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 187-551
EAN / GTIN 4946368376530
Manufacturer number 187-551
L-Number L40010 7411

Description

Description:

This is a Digimatic Universal Protractor with data output that offers you the following features: It has an easy-to-read digital display. It automatically turns off after 10 minutes, and gives you fixed reference points for easy adjustment. You can slide and clamp the measuring blade over the entire length. You can make fine adjustments to precisely adjust arbitrary angle dimensions. It comes with a mounting facility on height gauges and tracers of series 192 via holder.

Feature:

Zero setting: Yes
Graduation: 1' (0.01°)
Repeat precision: 1' (0.01°)
Display: LCD with a height of 6.5mm
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/Metric: Inch/Metric
Scope of delivery: In a box, 1x battery
Power supply: 1 battery CR-2032
Battery life: approx. 2,000 hours

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart