Basic flanged square Class II, 300x200 mm

Article no.: DELA.1257.08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number DELA.1257.08
EAN / GTIN 3170332150524
Manufacturer number DELA.1257.08
L-Number L60130 2499

Description

Description:

  • With attached, screwed stop
  • Perfect support of nose and surfaces

Feature:

  • E x E1 [mm]: 40 x 8
  • L x H [mm]: 300 x 200
  • L1 [mm]: 40
  • [kg]: 1.020

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart